1/2 x 20 in. Drop-In Shower Arm in Oil Rubbed Bronze

Part #J8046-ORB  |  Item #2133706  |  Manufacturer Part #8046-ORB

$116.25 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal with rainheads
  • European design
  • Length 20"
  • Short 2" drop on 90° bend
  • Ideal for rainheads
  • For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths

Documents

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connection 2: NPT

End Connections: IPS x NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Length: 20 in

Material: Brass

Width: 20 in