1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Angle Pattern Toilet Supply Valve Kit with Lever Handle in Matte Black

You last purchased this on
 
Jaclo Industries

1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Angle Pattern Toilet Supply Valve Kit with Lever Handle in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

1/2 x 3/8 in. Copper Sweat x OD Quarter Turn Angle Pattern Toilet Supply Valve Kit with Lever Handle in Matte Black

  • Fast #
  • Part #J629-2-72-MBK
  • Item #3855413
  • Manufacturer Part #629-2-72-MBK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit contains: One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 629-2One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116
  • One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 629-2
  • Complete Toilet Supply Kit
  • One Bell Escutcheon P/N 7116
  • One 20" Copper Supply Tube P/N 772
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-5/8 in
Material:
Copper
NSF Certified:
No
Rigid:
No
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No