• Cart

DESCRIPTION

  • (1) Escutcheon P/N 7116
  • Complete Toilet Supply Kit
  • Kit contains: One Multi Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 582One 20" Copper Supply Tube P/N 772One Escutcheon P/N 7116
  • One 20" Copper Supply Tube P/N 772
  • One Escutcheon P/N 7116
  • One Multi Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 582

Jaclo Industries 1/2 x 3/8 in. Copper x OD Compression Extension Kit

J58272

Color Finish

 

SPECIFICATIONS

End Connection 2
OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
8-1/2 in
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY