1/2 x 3/8 in. IPS x OD Contemporary Lever Handle for Quarter Turn Valve in Polished Chrome
1/2 x 3/8 in. IPS x OD Contemporary Lever Handle for Quarter Turn Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains: Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 741 (ULB P/N 6015)Two 1/2" Brass Nipples P/N 801-12.4
- Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 616-2
- Complete Faucet Supply Kit
- (2) 1/2" Brass Nipples P/N 801-12.4
- Two Escutcheons P/N 741 (ULB P/N 6015)
- Two 20" Copper Supply Tubes P/N 662
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 20 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Sink