• Cart

DESCRIPTION

  • (1) 1/2" Brass Nipple P/N 801-12.4
  • Complete Toilet Supply Kit
  • Kit contains: One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616One 20" Copper Supply Tube P/N 772One Escutcheon P/N 741 (ULB P/N 6015)One 1/2" Brass Nipple P/N 801-12.4
  • One 20" Copper Supply Tube P/N 772
  • One Escutcheon P/N 741 (ULB P/N 6015)
  • One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616

Jaclo Industries 1/2 x 3/8 in. IPS x OD Valve Kit

J61672

Color Finish

 

SPECIFICATIONS

End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
6-3/4 in
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS