16 in. OD x ID Flexible Braided Toilet Supply Line with Metal Nut for 3/8 in. OD Supply Valve in Grey
16 in. OD x ID Flexible Braided Toilet Supply Line with Metal Nut for 3/8 in. OD Supply Valve in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
- Quick & easy labor-saving installation, perfect for confined spaces
- Use with 3/8" O.D. Supply Valves
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- 3/8 in OD Supply Valve
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- ID Tube
- End Connections:
- OD Tube x ID Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 16 in
- Material:
- Stainless Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb