DESCRIPTION

  • A POWER SHOWER -the technology of the Rain Machine; allows for a strong rain spray at any angle
  • All brass body 6" X 6" with 80 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • GPM 2.0 WaterSense approved
  • IPS 1/2" adjustable brass ball joint to adjust angle of showerhead

Jaclo Industries The Rain Machine® 2.5 gpm Square Rain Showerhead

JS207

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2012
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
The Rain Machine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
6 in
Material
Brass, Rubber
Number Of Jets
80
Spray Type
Full, Rain
WaterSense Labeled
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS