1/2 x 20 in. NPT x MIPT Brass Shower Arm in Satin Nickel
1/2 x 20 in. NPT x MIPT Brass Shower Arm in Satin Nickel
Frequently Purchased Together
Product Details
- Male IPS 1/2 in
- Length 20 in
- Brass 90°; shower arm with escutcheon
- For ceiling support, see 4012, 4018, 4024, 4030, 4036, or custom lengths
- Ideal for rain heads
- Short 2 in drop on 90° bend
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- NPT
- End Connection 2:
- MIPT
- End Connections:
- NPT x MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 20 in