20 in Stainless Steel Flexible Toilet Supply Line with Metal Nut in Grey

You last purchased this on
 
Jaclo Industries

20 in Stainless Steel Flexible Toilet Supply Line with Metal Nut in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

20 in Stainless Steel Flexible Toilet Supply Line with Metal Nut in Grey

  • Fast #
  • Part #J157-MN-SS-GREY
  • Item #4902553
  • Manufacturer Part #157-MN-SS-GREY
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Antimicrobial & chemical resistant sheath, covers & adds a layer of protection & strength
  • Quick & easy labor-saving installation, perfect for confined spaces
  • Use with 3/8" O.D. Supply Valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
3/8 in O.D. Supply Valve
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
ID Tube
End Connections:
OD Tube x ID Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
Length:
20 in
Material:
Stainless Steel
Product Type:
Supply Line
UL Listed:
No