DESCRIPTION

  • Escutcheons sold separately
  • IPS 3/8" x 4" length Brass Nipple

Jaclo Industries 3/8 x 4 in. Nipple and Escutcheon

J801384

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
GSA Approved
No
Height
4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
4 in
Material
Brass
NSF Certified
No
Size
3/8 in
WaterSense Labeled
No
Width
3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS