3/8 x 20 in. Toilet Supply Tube in Matte Black
3/8 x 20 in. Toilet Supply Tube in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with 3/8" O.D supply valves
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Product Type:
- Toilet Supply Tube
- WaterSense Labeled:
- No