4-1/4 in. Shower Drain Snap-in Plate in Polished Brass
4-1/4 in. Shower Drain Snap-in Plate in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prong to prong 2 7/8"
- Fits JACLO 86560 and 86562, IPS, Casper, Zurn, Oatey and Mountain MT237 drain
- Diameter 4 1/4"
- Snap in design
- No screws required
Documents
Specifications
- Brand Model Compatibility:
- 86560 and 86562 Shower Drains
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/4 in