4 in. Shower Drain Plate in Pewter
4 in. Shower Drain Plate in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center to center screw holes 3 3/8"
- Fits Plastic Oddities, Prier Brass, Richmond Foundry and C.P. Industries.
- Diameter 4"
- Solid Brass
- Complete with screws
Documents
Specifications
- Brand Model Compatibility:
- Plastic Oddities, Prier Brass, Richmond Foundry and C.P. Industries Shower Drains
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Diameter:
- 4 in
- Drain Component Type:
- Grate
- Height:
- 1/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in