DESCRIPTION

  • Fully Finished
  • O.D. 2 1/2"
  • O.D. 5/8" fits 1/2" copper tubing

Jaclo Industries 2-3/8 in. Escutcheon

J7463

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
2-3/8 in
FM Approved
No
Fits Pipe Size
5/8 in
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No
Width
2-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS