5/8 in. Shallow Box Escutcheon in Vintage Bronze
5/8 in. Shallow Box Escutcheon in Vintage Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 1/2" O.D.
- Fully Finished
- 5/8" O.D. fits 1/2" copper tubing
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- Diameter:
- 2-3/8 in
- Escutcheon Connection Type:
- Copper
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No