5/8 x 3/8 x 20-3/16 in. OD Compression x OD Toilet Supply Kit
5/8 x 3/8 x 20-3/16 in. OD Compression x OD Toilet Supply Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains: (1) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 622(1) 12" Copper Supply Tube P/N 771(1) Bell Escutcheon P/N 7116(1) Cover Tube P/N 579
- (1) Quarter Turn Straight Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 622
- Complete Toilet Supply Kit
- (1) Cover Tube P/N 579
- (1) Bell Escutcheon P/N 7116
- (1) 12" Copper Supply Tube P/N 771
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Rigid:
- No
- Water Supply Connector Type:
- Toilet