5/8 x 3/8 in. OD Compression x OD Tube Square Angle Supply Stop Valve in Satin Nickel
621-7 5/8 x 3/8 in. OD Compression x OD Tube Square Angle Supply Stop Valve in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- O.D. 5/8" compression inlet x 3/8" O.D. outlet
- O.D. compression 5/8" fits 1/2" copper tubing
- Angle pattern 5/8";O.D. compression fit x 3/8" O.D. quarter turn ball valve
- All brass body and stem
Specifications
- ASME:
- ASME A112.18.1 2012
- CSA Certified:
- CSA B125.1 12
- Collection:
- 621-7
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Handle Type:
- Square
- Height:
- 1 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-5/16 in
- Material:
- Brass
- Recommended Valve Application:
- Residential
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve