Brass Disposer Flange & Stopper in Oil Rubbed Bronze

You last purchased this on
 
Jaclo Industries

Brass Disposer Flange & Stopper in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Brass Disposer Flange & Stopper in Oil Rubbed Bronze

  • Fast #
  • Part #J2819-ORB
  • Item #3856587
  • Manufacturer Part #2819-ORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Diameter 3 1/2"
  • Easy installation
  • Brass construction
  • For continuous feed disposals only
  • Positive seal stopper
  • Fits sinks up to 2" thick
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
ISE, Kenmore, KitchenAid, Maytag & Franke FWDJ
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
4-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3-1/2 in
Fitting Sizes:
3-1/2 in
Height:
2-5/8 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Disposer Flange, Stopper
Size:
2-5/8 in x 4-1/2 in x 4-1/2 in
UL Listed:
No
Width:
4-1/2 in