DESCRIPTION

  • Brass basket insert strainer included
  • Complete strainer 4 1/2" diameter
  • Fits most kitchen sink brands
  • Heavy duty forged brass construction of body

Jaclo Industries Brass Duo Basket Strainer Black

J2806MBK

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
3-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS