1/2 in. Brass Shallow Box Escutcheon in Satin Nickel
Decorative 1/2 in. Brass Shallow Box Escutcheon in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied with three O-rings to fit: 1/2" IPS wall & ceiling drop nipples-1/2" showerarms-Cover tubes 578 & 579 & 629 & 631- series valves
- Decorative design
- Multi fit brass escutcheon 3" Diameter
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Decorative
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Width:
- 3 in