Double Spiral Hand Shower Hose in Satin Chrome
Double Spiral Hand Shower Hose in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Female 1/2" threads
- Brass hex nut is on one end of the hose, and a brass conical nut to hold the hand shower is on the other end
- Double spiral brass hand shower hose
- For luxury shower units
- Swivel conical end nut eliminates kinks & twisting
- Attach hand shower to conical end of hose
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Faucet Connection:
- Female Threaded
- Faucet Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Dual
- Trim Only:
- No
- WaterSense Labeled:
- No