DESCRIPTION

  • Attach handshower to conical end of hose; hose then sits in mount
  • Brass ball joint
  • Brass drop showerarm mount for handshower
  • Designed to convert showerarm to handheld holder
  • Female 1/2" inlet x 1/2" Male outlet
  • Fully adjustable angle with no droop design

Jaclo Industries Drop-In Shower Arm Mount with Adjustable Angle

J8023

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2 in
Material
Brass
Width
3 in

Starting at
Call for Pricing
  • QUANTITY