Escutcheon Cast Zinc with Screw Set in Polished Nickel

You last purchased this on
 
Jaclo Industries

Escutcheon Cast Zinc with Screw Set in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Escutcheon Cast Zinc with Screw Set in Polished Nickel

  • Fast #
  • Part #J6004-PN
  • Item #2132904
  • Manufacturer Part #6004-PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits: -1/2" IPS shower arms -1/2" wall & ceiling drop nipples
  • Set screw provides secure fit
  • 2 1/2" Diameter cast escutcheon with set screw
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Fits Pipe Size:
2-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
WaterSense Labeled:
No