• Cart

DESCRIPTION

  • For larger diameter escutcheons refer to 6010 & 6012
  • Multifit
  • Sliding escutcheon
  • Solid brass

Jaclo Industries Escutcheon

J6018

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
Fits Pipe Size
5/8 in
GSA Approved
No
Height
3/8 in
IAPMO Listed
No
Material
Brass
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS