Finger Touch Round Lavatory Drain with Overflow in Satin Nickel

You last purchased this on
 
Jaclo Industries

Finger Touch Round Lavatory Drain with Overflow in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Finger Touch Round Lavatory Drain with Overflow in Satin Nickel

  • Fast #
  • Part #J840-SN
  • Item #4774266
  • Manufacturer Part #840-SN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain can be opened or closed in basin
  • Replaces standard pop-ups and plugs with rubber stoppers
  • Round contemporary finger touch top 2 3/4"
  • With overflow
  • Ideal for vessel sinks/thick installations
  • Fits 1 1/2" opening (standard flange)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
Yes
Pedestal Only:
No
Strainer Diameter:
2-3/4 in
Tailpiece Length:
5-3/4 in
Tailpiece Style:
Straight
Vessel Only:
No