DESCRIPTION

  • P trap 1 1/4" 17 gauge with round box escutcheon
  • Fits 1 1/4" drains, extension tubes & tailpieces
  • All solid brass nuts, fully polished & plated

Jaclo Industries Model 251 1-1/4 in. Brass P-Trap in Polished Chrome

J251-PCH

Manufacturer Part #: 251-PCH

Color/Finish

 

SPECIFICATIONS

Cleanout
No
Collection
Model 251
Fitting Size 2
1-1/4 in
Gauge
17
Height
5-1/16 in
IAPMO Listed
No
Trap Size
1-1/4 in
Width
12-1/2 in

Print

DOCUMENTS