1-1/2 in. Brass P-Trap in Polished Chrome
Model 253 1-1/2 in. Brass P-Trap in Polished Chrome
Frequently Purchased Together
Product Details
- Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- P trap 1 1/2" 17 gauge with round box escutcheon
Documents
Specifications
- Cleanout:
- No
- Collection:
- Model 253
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Width:
- 12-1/2 in