1-1/2 in. Brass P-Trap in Satin Gold
Model 253 1-1/2 in. Brass P-Trap in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 11/2" or 11/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- 11/2" 17 gauge "P" trap with round box escutcheon
Documents
Specifications
- Cleanout:
- No
- Collection:
- Model 253
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Gauge (metal):
- 17 ga
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- Length:
- 8-3/4 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in