1-1/2 in. Brass P-Trap in Satin Nickel
1-1/2 in. Brass P-Trap in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 1 1/2" or 1 1/4" drains, extension tubes & tailpieces
- All solid brass nuts, fully polished & plated
- P trap 1 1/2" 17 gauge with round box escutcheon
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2015
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- FM Approved:
- No
- Gauge (metal):
- 17 ga
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in