Multifunction Spray Hand Shower
Multifunction Spray Hand Shower
Product Details
Product Details
- Five function handshower with 3" face
- IPS 1/2" male threads
- Rubber ring for easy grip, no slip adjustment of functions
- Comfortable ergonomic design
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 2-3/16 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- WaterSense Labeled:
- No
- Width:
- 8-3/16 in