PIN WM Bracket Chrome
PIN WM Bracket Chrome
Product Details
Product Details
- Brass pin wall mount for handshower
- Use with swivel base 8012- or 8013-
- Mounting screws & anchors included
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-7/8 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Width:
- 1-9/16 in