Push-Button Flow Control Attachment in Polished Chrome

You last purchased this on
 
Jaclo Industries

Push-Button Flow Control Attachment in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Push-Button Flow Control Attachment in Polished Chrome

  • Fast #
  • Part #J5002-PCH
  • Item #1828680
  • Manufacturer Part #5002-PCH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" Female inlet x 1/2" Male outlet
  • Use with both hand shower or showerhead
  • Brass push button pause control
  • Must drip in shut-off position to meet plumbing codes
  • Add to hand shower for ADA pause control
  • Conserves water while soaping
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FIPT
End Connection 2:
MIPT
End Connections:
FIPT x MIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
1-1/2 in
Faucet Material:
Brass
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Push-Button Pause Control Attachment
Trim Only:
No
WaterSense Labeled:
No
Width:
1-1/4 in