• Cart

DESCRIPTION

  • Brass push or pull showerarm handshower diverter
  • Deluxe swivel nut for easy installation
  • Female 1/2" inlet swivel nut x two 1/2" Male outlets
  • Use to divert water from showerhead to handshower

Jaclo Industries Push or Pull Shower Arm Diverter Valve

J2699

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Height
2-3/4 in
Height
2-3/4 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS