DESCRIPTION

Jaclo Industries Push Pull Diverter

J2699

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Brass
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY