Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

You last purchased this on
 
Jaclo Industries

Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Sink 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #J621-2-62-PCH
  • Item #3837268
  • Manufacturer Part #621-2-62-PCH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kit contains: Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 7463 (ULB P/N 6015)
  • Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
  • Complete Faucet Supply Kit
  • Two Escutcheons P/N 7463 (ULB P/N 6015)
  • Two 20" Copper Supply Tubes P/N 662
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
20 in
NSF Certified:
No
Rigid:
Yes
Water Supply Connector Type:
Sink