Sink 5/8 x 3/8 x 20 in. Supply Kit in Matte Black
Sink 5/8 x 3/8 x 20 in. Supply Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit contains: Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116Two Cover Tubes P/N 579
- Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
- Complete Faucet Supply Kit
- (2) Cover Tubes P/N 579
- Two Bell Escutcheons P/N 7116
- Two 20" Copper Supply Tubes P/N 662
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- Valve Operator:
- Lever Handle
- Valve Type:
- Angle Valve
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No