Sink 5/8 x 3/8 x 20 in. Supply Kit in Satin Nickel

Part #J621-62CT-SN  |  Item #2136284  |  Manufacturer Part #621-62CT-SN

$259.50 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116Two Cover Tubes P/N 579
  • Two Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 621
  • Two 20" Copper Supply Tubes P/N 662
  • Two Bell Escutcheons P/N 7116
  • (2) Cover Tubes P/N 579

Lead Law Compliant

Documents

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: OD Compression

End Connection 2: OD

End Connections: OD Compression x OD

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 20 in

Material: Copper

NSF Certified: No

Rigid: No

Valve Operator: Cross Handle

Valve Type: Angle Valve

WaterSense Labeled: No

Water Supply Connector Type: Sink