DESCRIPTION

  • Brass arm & handle
  • Fits TOTO Models: Carrollton, Dartmouth, Eco Dartmouth, Eco Promenade, Eco Whitney, New Promenade, Whitney
  • Toilet tank "trip" lever to fit TOTO model: THU141

Jaclo Industries 10-1/2 in. Toilet Tank Trip Lever Handle

J9141

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Toto USA THU141 Whitney Toilet Tank
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Brass
Handle Type
Trip Lever
Height
3-11/16 in
IAPMO Listed
No
Length
10-1/2 in
Material
Brass
Type
Lever
WaterSense Labeled
No
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS