DESCRIPTION

  • Brass arm, spud & handle
  • Fits TOTO Models: Baldwin, Clayton, Eco Clayton, Promenade (old style)
  • For many two-piece toilets
  • Toilet tank "trip" lever to fit TOTO models: THU084 & THU148

Jaclo Industries Toilet Tank Trip Lever

J937

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Toto USA THU084 and THU148 Two-Piece Toilets
CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
1-9/16 in
IAPMO Listed
No
Material
Brass
WaterSense Labeled
No
Width
12-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS