Trip Lever in Matte Black

Part #J9145-MBK  |  Item #4774793  |  Manufacturer Part #9145-MBK

$86.25 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toilet tank "trip" lever to fit American Standard model: 738547
  • Brass arm
  • Fits American Standard Models: Town Square
  • Fits Porcher Models: Chapeau one piece
  • Not available in ULB

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

Brand Model Compatibility: 738547

Color Finish: Matte Black

Color Finish Category: Blacks

Handle Material: Brass

Handle Type: Trip Lever

Number of Handles: Single Handle

UL Listed: No