Trip Lever in Satin Brass
Trip Lever in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm, spud & handle
- Fits Kohler models: Archer, Portrait, Tresham
- Toilet tank "trip" lever to fit Kohler models: 1067577 & K-9437
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Fits Brand:
- KOHLER
- Fits Model:
- Archer, Portrait, Tresham, Model 1067577, K-9437
- Height:
- 2-5/8 in
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in