• Cart

DESCRIPTION

  • Brass trip lever, 2 hole faceplate and grid strainer
  • Complete with screws
  • Fits Gerber, JACLO and most other manufacturers

Jaclo Industries Trip Lever Tub Drain Kit

J519

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
1/2 in
IAPMO Listed
No
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS