Two Handle Lever Bar Faucet in Brushed Stainless with Black
Two Handle Lever Bar Faucet in Brushed Stainless with Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented pull off spray design
- Push/pull spray head diverts from stream to spray
- 10" Pull-off spray swivel spout
- Built in air gap
- Plastic coated stainless steel hose for easy cleaning
- Silicone nozzles for easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless/Black
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Ceramic
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Reach:
- 10 in
- Spout Type:
- Pull Off, Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No