1-7/8 in. Air Switch in Bronze Umber
Model 2822 1-7/8 in. Air Switch in Bronze Umber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed
- Easy installation
- Air activated
- Hose ID 1/8 in
- Maximum deck thickness 1-5/8 in
- Direct plug in
- Round air switch
- Works with all continuous feed waste disposals with power cords
Specifications
- Collection:
- Model 2822
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- Diameter:
- 1-7/8 in
- Height:
- 2-1/2 in
- Material:
- Brass
- Product Type:
- Air Switch
- Style:
- Modern
- UL Listed:
- Yes