DESCRIPTION

  • Air activated
  • Easy installation
  • Maximum deck thickness 1 5/8"
  • Round air switch
  • UL listed
  • Works with all continuous feed waste disposals with power cords

Jaclo Industries Waste Disposal Round Air Switch

J2822

Color/Finish

 

SPECIFICATIONS

Color Finish
Bronze Umber
Color Finish Category
Bronze Tones
Height
2-1/2 in
Material
Brass
UL Listed
Yes
Width
1-7/8 in

Print

Starting at
Call for Pricing
  • QUANTITY