1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Pewter
Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 turn ceramic valves
- Stationary Spout
- All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
- Spout Hole Size Min-Max: 1 1/4" - 2"
- 5 9/16" spout reach
- Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2012
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Westfield
- Color Finish Category:
- Greys
- Color Finish Name:
- Pewter
- Faucet Center Size:
- 8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 1-9/16 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes