1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Gold

You last purchased this on
 
Jaclo Industries

Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Polished Gold

  • Fast #
  • Part #J6870-T675-PG
  • Item #4911342
  • Manufacturer Part #6870-T675-PG
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/4 turn ceramic valves
  • Stationary Spout
  • All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
  • Spout Hole Size Min-Max: 1 1/4" - 2"
  • 5 9/16" spout reach
  • Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2012
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
Westfield
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Faucet Center Size:
8 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
1-9/16 in
Spout Reach:
5-9/16 in
Spout Type:
Fixed, Stationary
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes