zeroEDGE 2 in. Stainless Steel Shower Drain

Part #J87224-BSS  |  Item #4460358  |  Manufacturer Part #87224-BSS

$236.25 EACH
(Pricing is for Brushed Stainless Steel)

Color/Finish: Brushed Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless steel 304 construction
  • Bottom outlet 2"
  • Nominal Size: 24"
  • Complete with adjustable legs for ease of installation
  • Use of JACLO sub drain may be required
  • JACLO grates sold separately

Specifications

ASME Specifications: ASME A112.18.2 2015

Adjustable: Yes

Collection: zeroEDGE

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Construction: Non-Membrane

Drain Base Height: 3-11/16 in

Drain Base Material: Stainless Steel

Fits Pipe Size: 2 in

IAPMO Listed: No

Length: 25-1/8 in