2 in. Stainless Steel Shower Drain
zeroEDGE 2 in. Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom outlet 2"
- Nominal Size: 48"
- Stainless steel 304 construction
- JACLO grates sold separately
- Use of JACLO sub drain may be required
- Complete with adjustable legs for ease of installation
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- Yes
- Collection:
- zeroEDGE
- Color Finish Category:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-11/16 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 48-3/8 in