2 in. Stainless Steel Shower Drain
zeroEDGE 2 in. Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom outlet 2"
- Nominal Size: 32"
- Stainless steel 304 construction
- Available in BSS ONLY, as body is not visible
- Easy install design
- No sub drain required
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Collection:
- zeroEDGE
- Color Finish Category:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-11/16 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 33 in